Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5564072
Zoro # G9186618
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1-13/16
- Size M2.5 x .45
- Drill Bit Size M2.5 x .45
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564072
- Zoro # G9186618
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | M2.5 x .45 |
Drill Bit Size | M2.5 x .45 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Coating | STEAM |
Limit | 3 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO E-Smart Insulated Screwdriver Set (14-Piece) (0715751719)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts (5509262)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps