Shop All Spiral Point Taps
Kodiak Cutting Tools
M2.5 X .45 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5564094
Zoro # G9187406
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M2.5 X .45
- Drill Bit Size M2.5 X .45
- Drilling Length 0.141
- Coating ALTIN
- Limit D3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564094
- Zoro # G9187406
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Size | M2.5 X .45 |
Drill Bit Size | M2.5 X .45 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Coating | ALTIN |
Limit | D3 |
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- WESTWARD Nut Driver, 6.0mm, Hollow, Fluted, 3 in. (10J243)
- RIDGID Cable, Cable, C14 (62295)
- BOSTITCH Knives, Retractable, Metal (10-499)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564105)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- DRILLCO 3/8-16, NITRO SPIRAL POINT TAPS - 2100N (21N124CP)
- REGAL CUTTING TOOLS M12 x 1.75 4 Flt. Bottom Metric +.127mm (027490AS)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (T/A57129)
- YMW TAPS Spiral Point Tap, TICN-D4 M4 X 0.7 (PS4.0I4NEB-TICN)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- Kodiak Cutting Tools Taps