Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5564050
Zoro # G9186800
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1-13/16
- Size M2.5 x .45
- Drill Bit Size M2.5 x .45
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564050
- Zoro # G9186800
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1-13/16 |
Size | M2.5 x .45 |
Drill Bit Size | M2.5 x .45 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Limit | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330109)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps