Shop All Thread Forming Taps
Kodiak Cutting Tools
M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563313
Zoro # G9187327
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M2.5 X .45
- Drill Bit Size M2.5 X .45
- Drilling Length 0.141
- Thread Chamfer 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563313
- Zoro # G9187327
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M2.5 X .45 |
Drill Bit Size | M2.5 X .45 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Limit | D6 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extensions Provide Access In H (DXT1010)
- BOSCH Armature (1614011090)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- PROTO Replacement Jaw for 818HD Pipe Wrench (J818B)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- Kodiak Cutting Tools Taps