Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
M20X2.5 Spiral Pt Plug Tap Metric TIN Coated
Mfr # 5533385
Zoro # G9185470
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Length 2
- Overall Length 2
- Size M20X2.5
- Drill Bit Size M20X2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533385
- Zoro # G9185470
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Thread Length | 2 |
Overall Length | 2 |
Size | M20X2.5 |
Drill Bit Size | M20X2.5 |
Drilling Length | .652 |
Shank Diameter | 0.652 |
Square Size | 0.489 |
Details
Number of Flutes | 4 |
Coating | TIN |
Limit | D7 |
Description
Spiral Point TIN
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-15MM)
- TITAN 18" L Aluminum Aluminum Pipe Wrench, 18" (21338)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- CENTURY DRILL & TOOL 6" L x Various TPI Bi-metal Contractor Bi-Metal Recip Blade, 4Pc Set (07904)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Kodiak Cutting Tools Spiral Point 4-Flute Taps