Shop All Hand Taps
Kodiak Cutting Tools
M20X2.5 High Speed Steel Standard Hand Tap Metric
Mfr # 5511396
Zoro # G8563024
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2
- Overall Length 2
- Tap Style Taper
- Number of Flutes 4
- Size M20X2.5
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511396
- Zoro # G8563024
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 2 |
Overall Length | 2 |
Size | M20X2.5 |
Drill Bit Size | M20X2.5 |
Drilling Length | .652 |
Shank Diameter | 0.652 |
Square Size | 0.489 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | D7 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Checking Straightedge 8 Foot Aluminuminum With Level Vial (19-155)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Brass 4-40MM Cavaties (8606-3410)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- NANUK CASES Padded Divider with Egg Shell Foam (950-DIVI)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502739)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502178)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Standard Hand Tap Metric (5511033)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5506006)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54453)
- Kodiak Cutting Tools Taps