Shop All Spiral Point 4-Flute Taps
Kodiak Cutting Tools
M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap
Mfr # 5512012
Zoro # G8605505
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Length 2
- Overall Length 2
- Size M20X2.5
- Drill Bit Size M20X2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512012
- Zoro # G8605505
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Thread Length | 2 |
Overall Length | 2 |
Size | M20X2.5 |
Drill Bit Size | M20X2.5 |
Drilling Length | .652 |
Square Size | 0.489 |
Shank Diameter | 0.652 |
Details
Number of Flutes | 4 |
Limit | D7 |
Description
Spiral Point TapMetric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 3 Tons (902001)
- QEP Brutus Universal Mixing Paddle (61210)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- CRESCENT Plr Wire Trq Wrst 12 Auto Rgt (4MLMDG)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- Kodiak Cutting Tools Taps