Shop All Thread Forming Taps
Kodiak Cutting Tools
M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563302
Zoro # G9187108
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M2 X .4
- Drill Bit Size M2 X .4
- Drilling Length 0.141
- Limit D5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563302
- Zoro # G9187108
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M2 X .4 |
Drill Bit Size | M2 X .4 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | D5 |
Coating | TIN |
Thread Chamfer | 1.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- GEDORE Arc Punch, 39mm (570039)
- SOUTHWIRE Cable Cutter, Straight Cut, 4" L (66978440)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- Kodiak Cutting Tools Thread Forming Taps