Shop All Hand Taps
Kodiak Cutting Tools
M18X2.5 High Speed Steel Standard Hand Tap Metric
Mfr # 5511385
Zoro # G8565255
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Tap Style Bottom
- Number of Flutes 4
- Size M18X2.5
- Drill Bit Size M18X2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511385
- Zoro # G8565255
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M18X2.5 |
Drill Bit Size | M18X2.5 |
Drilling Length | .542 |
Shank Diameter | 0.542 |
Square Size | 0.406 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | D7 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- EKLIND 7 Piece Metric L-Shape Hex Key Set, 13607 (13607)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap Machine Screw Sizes (5501903)
- KODIAK CUTTING TOOLS M20X2.5 Standard Hand Tap Metric TIN Coated (5544091)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511418)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505390)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-7 (T/A54996)
- Kodiak Cutting Tools Taps