Shop All Hand Taps
Kodiak Cutting Tools
M18X2.5 High Speed Steel Standard Hand Tap Metric
Mfr # 5511374
Zoro # G8569367
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Tap Style Plug
- Size M18X2.5
- Drill Bit Size M18X2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511374
- Zoro # G8569367
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M18X2.5 |
Drill Bit Size | M18X2.5 |
Drilling Length | .542 |
Shank Diameter | 0.542 |
Square Size | 0.406 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | D7 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 6 Tpi, 20Pk (BU36-20)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511693)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- BOSCH Plug Tap, 3 Drill Bit Combo Set, PK3 (BDT14F28)
- Kodiak Cutting Tools Hand Taps