Shop All Hand Taps
Kodiak Cutting Tools
M18X1.5 High Speed Steel Standard Hand Tap Metric
Mfr # 5511330
Zoro # G8563925
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Tap Style Taper
- Number of Flutes 4
- Size M18X1.5
- Drill Bit Size M18X1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511330
- Zoro # G8563925
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M18X1.5 |
Drill Bit Size | M18X1.5 |
Drilling Length | .542 |
Shank Diameter | 0.542 |
Square Size | 0.406 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | D6 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- IMPERIAL Retaining Ring Pliers, 5-1/2In, Fixed (IR-3890H)
- HUSQVARNA Diamond Coring Rig, 120VAC, 19.3A, 6" (DMS 240)
- CENTURY DRILL & TOOL Pliers Long Nose 6 Jaw Capacity 2-3/8 Jaw Length 2-3/16 Jaw Thick 3/8 (72557)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap Machine Screw Sizes (5500495)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5511638)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502200)
- DRILL AMERICA 3/4"-16 Carbon Steel Hand Tap Set (DWTS3/4-16)
- Kodiak Cutting Tools Hand Taps