Shop All Hand Taps
Kodiak Cutting Tools
M16X2.0 Standard Hand Tap Metric TIN Coated
Mfr # 5544003
Zoro # G8585747
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Tap Style Plug
- Size M16X2.0
- Drill Bit Size M16X2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5544003
- Zoro # G8585747
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M16X2.0 |
Drill Bit Size | M16X2.0 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | D7 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (24300A-21/32)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- KODIAK CUTTING TOOLS M18X1.5 Standard Hand Tap Metric TIN Coated (5544036)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap Steam Oxide (5500836)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- REGAL CUTTING TOOLS 1"-11 1/2 NPT NPTF LH Hand Tap 5 Flt Plug (017532AS)
- Kodiak Cutting Tools Hand Taps