Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M16X2.0 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5533869
Zoro # G9180920
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 3-13/16
- Size M16X2.0
- Drill Bit Size M16X2.0
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533869
- Zoro # G9180920
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | M16X2.0 |
Drill Bit Size | M16X2.0 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 3 |
Limit | D7 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J07529L)
- RIDGID Wear Plate (40955)
- DEWALT 15 Pc. Magnetic ToughCase(R) (DWMTC15)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS M14X2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5533902)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508162)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps