Shop All Hand Taps
Kodiak Cutting Tools
M16X2.0 High Speed Steel Standard Hand Tap Metric
Mfr # 5511297
Zoro # G8562315
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Tap Style Taper
- Size M16X2.0
- Drill Bit Size M16X2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511297
- Zoro # G8562315
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M16X2.0 |
Drill Bit Size | M16X2.0 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | D7 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543761)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501177)
- KODIAK CUTTING TOOLS M14X1.50 High Speed Steel Standard Hand Tap Metric (5511198)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- BIG GATOR TOOLS Standard STI-UNC V-TapGuide® (STI-UNC100SNP)
- Kodiak Cutting Tools Taps