Shop All Hex Dies
Kodiak Cutting Tools
M16X1.50 Die Hex Rethreading Carbon Steel Metric
Mfr # 5471510
Zoro # G8654618
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Drill Bit Size M16X1.50
- Drilling Length 1-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471510
- Zoro # G8654618
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | M16X1.50 |
Overall Length | 0 |
Drill Bit Size | M16X1.50 |
Drilling Length | 1-7/16 |
Description
Hex Die
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 18 mm, Revolving Handle (K0160.4180X18)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- KODIAK CUTTING TOOLS 3/8-16 Die Hex Rethreading Carbon Steel (5471081)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- KODIAK CUTTING TOOLS M18X1.50 Die Hex Rethreading Carbon Steel Metric (5471532)
- KODIAK CUTTING TOOLS 3/4-10 Die Hex Rethreading Carbon Steel (5471213)
- KODIAK CUTTING TOOLS 1/4-18 Die Hex Rethreading Carbon Steel NPT (5471587)
- CENTURY DRILL & TOOL Die Stock Solid 1-13/16 Locks In Round Or Hex Dies With Set Screw (98516)
- Kodiak Cutting Tools Dies