Shop All Thread Forming Taps
Kodiak Cutting Tools
M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563478
Zoro # G9179566
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M1.6 X .35
- Drill Bit Size M1.6 X .35
- Drilling Length 0.312
- Thread Chamfer 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563478
- Zoro # G9179566
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M1.6 X .35 |
Drill Bit Size | M1.6 X .35 |
Drilling Length | 0.312 |
Shank Diameter | 0.312 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Coating | TIN |
Limit | D5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Head Lock Screw (502534501)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- HOUGEN 2 in. X 4 in. Copperhead Carbide Annular Cutter (4-18264)
- GEDORE Centre Punch, 120 x 10 x 4mm (100-10)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- Kodiak Cutting Tools Thread Forming Taps