Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M16 X 2.0 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5574784
Zoro # G8674680
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 4
- Size M16 X 2.0
- Drill Bit Size M16 X 2.0
- Drilling Length .480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574784
- Zoro # G8674680
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | M16 X 2.0 |
Drill Bit Size | M16 X 2.0 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, Carbide, 1/4" Shank dia. (61037504)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- BON TOOL Screed, 3/4" X 4" X 1 Foot 6" Reinforced H Aluminum (24-115)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650504608)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps