Shop All Hand Taps
Kodiak Cutting Tools
M14X2.0 Standard Hand Tap Metric TIN Coated
Mfr # 5543948
Zoro # G8581276
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Tap Style Bottom
- Number of Flutes 4
- Size M14X2.0
- Drill Bit Size M14X2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543948
- Zoro # G8581276
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | M14X2.0 |
Drill Bit Size | M14X2.0 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | D7 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive, 1-3/4" SAE Socket, (7-1XS)
- BETA 7mm 12 Point Offset Combination Wrench - 4-1/8" OAL, Stainless Steel, Polished Finish (000420307)
- MAYHEW Pilot Punch, Black, 5mm Tip, 3/8 x 4-1/2 in (25021)
- MILTON INDUSTRIES Pocket Blow Gun Fits Milton A Or Any 1/4 (MILS116)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501177)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-16 (T/A54817)
- Kodiak Cutting Tools Taps