Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M14X2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5533902
Zoro # G9182619
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 3-19/32
- Size M14X2.0
- Drill Bit Size M14X2.0
- Drilling Length .429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533902
- Zoro # G9182619
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 3-19/32 |
Size | M14X2.0 |
Drill Bit Size | M14X2.0 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Limit | D7 |
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 21mm (84435N)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- KODIAK CUTTING TOOLS 5/16-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573398)
- KODIAK CUTTING TOOLS 3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509394)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282355)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps