Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap
Mfr # 5511979
Zoro # G8594007
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-21/32
- Size M14X2.0
- Drill Bit Size M14X2.0
- Drilling Length .429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511979
- Zoro # G8594007
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | M14X2.0 |
Drill Bit Size | M14X2.0 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 3 |
Limit | D7 |
Description
Spiral Point TapMetric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 4 lb. (3377.160)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- SG TOOL AID Extra Long Sticker Scraper (87965)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 5/16-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573398)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- Kodiak Cutting Tools Taps