Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5574674
Zoro # G8676850
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-19/32
- Number of Flutes 4
- Size M14 X 2.0
- Drill Bit Size M14 X 2.0
- Drilling Length .429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574674
- Zoro # G8676850
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-19/32 |
Size | M14 X 2.0 |
Drill Bit Size | M14 X 2.0 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 4 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES 65142 HANDLE 14 IN AXE BOY SCOUT (65295)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- DIABLO 1/2"x13" Auger Bit (DAG2030)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps