Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M14 X 2.0 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide
Mfr # 5575070
Zoro # G8677194
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-19/32
- Number of Flutes 4
- Size M14 X 2.0
- Drill Bit Size M14 X 2.0
- Drilling Length .429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5575070
- Zoro # G8677194
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-19/32 |
Size | M14 X 2.0 |
Drill Bit Size | M14 X 2.0 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Flute Hi-Vanadium
Steam Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-1/32)
- KODIAK CUTTING TOOLS 1/4-1/2 Tap Wrenches T-Handle (5470157)
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MASD)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650002208)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- Kodiak Cutting Tools Taps