Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M12X1.75 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide
Mfr # 5514685
Zoro # G8661085
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 3
- Size M12X1.75
- Drilling Length .367
- Drill Bit Size M12X1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514685
- Zoro # G8661085
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | M12X1.75 |
Drilling Length | .367 |
Drill Bit Size | M12X1.75 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D6 |
Description
Spiral Flute Hi-Vanadium
Steam Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 5 mm Tip, 2 21/32 in L (45525)
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- SUPERIOR PARTS Aluminum Magazine for Hitachi NR83A & NR83A2 Framing Nailers (SP 885-827A)
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Hardslick Coated Din Oal Ansi Shank (E5616)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps