Shop All Thread Forming Taps
Kodiak Cutting Tools
M12X1.75 High Speed Steel Thread Forming Roll Tap Metric
Mfr # 5559241
Zoro # G9183687
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-21/32
- Size M12X1.75
- Drill Bit Size M12X1.75
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559241
- Zoro # G9183687
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-21/32 |
Size | M12X1.75 |
Drill Bit Size | M12X1.75 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 4 |
Limit | D12 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2110)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558856)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- Kodiak Cutting Tools Thread Forming Taps