Shop All Hand Taps
Kodiak Cutting Tools
M12X1.75 High Speed Steel Standard Hand Tap Metric
Mfr # 5511704
Zoro # G8600316
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Tap Style TAP SET
- Size M12X1.75
- Drill Bit Size M12X1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511704
- Zoro # G8600316
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | M12X1.75 |
Drill Bit Size | M12X1.75 |
Drilling Length | .367 |
Square Size | TAP SET |
Shank Diameter | 0.367 |
Details
Number of Flutes | 4 |
Tap Style | TAP SET |
Limit | D6 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- DRILL AMERICA 13/32" Cobalt Jobber Length Drill Bit (DWDCO13/32)
- FASTENMASTER CORTEX Torx T20 X 2-1/2 in. L Driver Bit , 2PK (FMCTXSETOOL2PK)
- EXCEL BLADES Straight Utility Replacement Blade - 100 pcs., 3 pack (22680)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499802)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543761)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap Fractional (5504994)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- DRILL AMERICA 1/4"-20x6" HSS Pulley Tap (DWTET6X1/4-20)
- Kodiak Cutting Tools Taps