Shop All Hand Taps
Kodiak Cutting Tools
M12X1.25 Standard Hand Tap Metric TIN Coated
Mfr # 5543849
Zoro # G8646604
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Tap Style Bottom
- Number of Flutes 4
- Size M12X1.25
- Drill Bit Size M12X1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543849
- Zoro # G8646604
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | M12X1.25 |
Drill Bit Size | M12X1.25 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | D5 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- CENTURY DRILL & TOOL 7 Piece Metric Fold-Up Hex Key Set, 64306 (64306)
- SIMONDS Round File, American, 4in.L, Natural (73393000)
- DRILL AMERICA 11/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/32)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511385)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- Kodiak Cutting Tools Taps