Shop All Hand Taps
Kodiak Cutting Tools
M12X1.25 Standard Hand Tap Metric TIN Coated
Mfr # 5543838
Zoro # G8624667
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Tap Style Plug
- Size M12X1.25
- Drill Bit Size M12X1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543838
- Zoro # G8624667
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | M12X1.25 |
Drill Bit Size | M12X1.25 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | D5 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1IC)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (20610116)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499208)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap Fractional (5504994)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5511638)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- DRILL AMERICA 8-32 HSS Left Hand 4 Flute Plug Tap (DWT60717)
- Kodiak Cutting Tools Hand Taps