Shop All Hand Taps
Kodiak Cutting Tools
M12X1.25 High Speed Steel Standard Hand Tap Metric
Mfr # 5511154
Zoro # G8601007
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Tap Style Bottom
- Size M12X1.25
- Drill Bit Size M12X1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511154
- Zoro # G8601007
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | M12X1.25 |
Drill Bit Size | M12X1.25 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | D5 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-7' 9)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- INSIZE Can Seam Micrometer, Mechanical (3293-063)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501364)
- DRILL AMERICA 3/4"-12 HSS Plug Hand Tap (DWTST3/4-12P)
- Kodiak Cutting Tools Hand Taps