Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M12 X 1.75 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5574762
Zoro # G8677060
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 4
- Size M12 X 1.75
- Drill Bit Size M12 X 1.75
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574762
- Zoro # G8677060
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | M12 X 1.75 |
Drill Bit Size | M12 X 1.75 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- WERA Precision Screwdriver Set, Combo, 12 pcs (05073675001)
- SUNEX 3/8" Drive Ball Hex Bit Socket Set, 14 pcs (9921)
- URREA Urrea Socket Extension, 4764, 1/4" Drive X 12" Long (4764)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps