Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M12 X 1.75 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5574861
Zoro # G8674437
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 4
- Size M12 X 1.75
- Drill Bit Size M12 X 1.75
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574861
- Zoro # G8674437
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | M12 X 1.75 |
Drill Bit Size | M12 X 1.75 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 4 |
Limit | D3 |
Coating | ALTIN |
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER20 Collet Chuck Nut (534794)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- KO-KEN Bit Socket 24mm Hex 98mm 1 Sq. Drive (18107.22-24)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps