Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M12 X 1.75 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5574663
Zoro # G8675310
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 4
- Size M12 X 1.75
- Drill Bit Size M12 X 1.75
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574663
- Zoro # G8675310
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | M12 X 1.75 |
Drill Bit Size | M12 X 1.75 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 4 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 10-32, Steel (34616)
- IRWIN DRILLBIT 7/8""X4"" SPDBRMX (1866036)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps