Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M10X1.50 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5514366
Zoro # G8630197
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-15/16
- Size M10X1.50
- Drill Bit Size M10X1.50
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514366
- Zoro # G8630197
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | M10X1.50 |
Drill Bit Size | M10X1.50 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Limit | D6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- MILWAUKEE TOOL Non-Retention Nose Piece 4-Pack for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660NR)
- AMSCOPE 6 1/2 in. Curved Serrated Tip Utility Forceps (TW-425)
- MILWAUKEE TOOL 1-5/16" x 1" Annular Cutter (49-59-1312)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- Kodiak Cutting Tools Taps