Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M10X1.50 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5514751
Zoro # G8667820
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16
- Number of Flutes 3
- Size M10X1.50
- Drill Bit Size M10X1.50
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514751
- Zoro # G8667820
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | M10X1.50 |
Drill Bit Size | M10X1.50 |
Drilling Length | .381 |
Square Size | 0.286 |
Shank Diameter | 0.381 |
Details
Number of Flutes | 3 |
Limit | D6 |
Coating | ALTIN |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-11)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- Kodiak Cutting Tools Taps