Shop All Hex Dies
Kodiak Cutting Tools
M10X1.50 Die Hex Rethreading Carbon Steel Metric
Mfr # 5471455
Zoro # G8650059
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Drill Bit Size M10X1.50
- Drilling Length 1
- Hex OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471455
- Zoro # G8650059
- Country of Origin United States
- Category Hex Dies
Dimensions
Overall Length | 0 |
Size | M10X1.50 |
Drill Bit Size | M10X1.50 |
Drilling Length | 1 |
Details
Hex OD | 1 |
Description
Hex Die
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threaded Stud (39976)
- MILWAUKEE TOOL 7 in. Diamond Premium Wet Core Bit (48-17-3070)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- SUPERCUT 90 L, 0.125 W, 0.025 Thick, Carbon Steel (208757)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- KODIAK CUTTING TOOLS 3/8-24 Die Hex Rethreading Carbon Steel (5471092)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- KODIAK CUTTING TOOLS M20X2.5 Die Hex Rethreading Carbon Steel Metric (5471554)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- DRILL AMERICA 5/8"-11 Carbon Steel Hex Rethreading Die (DWTHX5811)
- Kodiak Cutting Tools Dies