Shop All Hex Dies
Kodiak Cutting Tools
M10X1.25 Die Hex Rethreading Carbon Steel Metric
Mfr # 5471444
Zoro # G8651748
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Drill Bit Size M10X1.25
- Drilling Length 1
- Hex OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471444
- Zoro # G8651748
- Country of Origin United States
- Category Hex Dies
Dimensions
Overall Length | 0 |
Size | M10X1.25 |
Drill Bit Size | M10X1.25 |
Drilling Length | 1 |
Details
Hex OD | 1 |
Description
Hex Die
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- ILC Replacement for Dremel 750 Battery (750)
- SAFEWAZE Heavy Duty Gear Bag - XL (FS8185)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- KODIAK CUTTING TOOLS 3/8-16 Die Hex Rethreading Carbon Steel (5471081)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- KODIAK CUTTING TOOLS 1"-8 Die Hex Rethreading Carbon Steel (5471257)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- KODIAK CUTTING TOOLS 3/4-10 Die Hex Rethreading Carbon Steel (5471213)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- Kodiak Cutting Tools Hex Dies