Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M10 X 1.5 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5574751
Zoro # G8674260
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16
- Number of Flutes 3
- Size M10 X 1.5
- Drill Bit Size M10 X 1.5
- Drilling Length .381
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574751
- Zoro # G8674260
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16 |
Size | M10 X 1.5 |
Drill Bit Size | M10 X 1.5 |
Drilling Length | .381 |
Shank Diameter | 0.381 |
Square Size | 0.286 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6875)
- WESTWARD #13 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH4)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- WESTWARD #39 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD0)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- Kodiak Cutting Tools Taps