Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
L High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484105
Zoro # G8570207
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.2900 (L)
- Overall Length 6
- Drill Bit Size 0.2900 (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484105
- Zoro # G8570207
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2900 (L) |
Overall Length | 6 |
Drill Bit Size | 0.2900 (L) |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- REGAL CUTTING TOOLS M22 x 1.5 D6 3 Flt. Plug TC-LT Spiral Point Tap (030055TC)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers