Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
K Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5406104
Zoro # G8659490
product price: $19.95
/pk 6, $3.32/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2810 (K)
- Size 0.2810 (K)
- Overall Length 4-1/4
- Number of Flutes 2
- Drilling Length 2-15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5406104
- Zoro # G8659490
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2810 (K) |
Size | 0.2810 (K) |
Overall Length | 4-1/4 |
Drilling Length | 2-15/16 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Utility Nozzle, Gulper Nozzle (61HW19)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y583)
- KODIAK CUTTING TOOLS 0.7mm Carbide Jobber Length Drill ALTIN Coated (5528611)
- KODIAK CUTTING TOOLS 2.0mm Carbide Jobber Length Drill ALTIN Coated (5528754)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407974)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.00mm (47295)
- Kodiak Cutting Tools Jobber Length Drill Bits