Shop All Hand Reamers
Kodiak Cutting Tools
H High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489341
Zoro # G8672005
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2660 (H)
- Drill Bit Size 0.2660 (H)
- Drilling Length .2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489341
- Zoro # G8672005
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2660 (H) |
Drill Bit Size | 0.2660 (H) |
Drilling Length | .2485 |
Shank Diameter | 0.2485 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 42 lb. 1-1/8" Hex Demolition Hammer, AVT® (HM1317CB)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497074)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- Kodiak Cutting Tools Reamers