Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
H High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484039
Zoro # G8562954
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Size 0.2660 (H)
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.2660 (H)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484039
- Zoro # G8562954
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.2660 (H) |
Drill Bit Size | 0.2660 (H) |
Drilling Length | .2485 |
Shank Diameter | 0.2485 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spiral Flute Ex, 4 Screw Extractor 1/4"Carded (HAN53404)
- THEXTON MANUFACTURING SPARK PLUG REMOVER/PULLER SET (TH492)
- OTC Puller Set, 9 Pieces, Locking, 2 and 3 Jaws (1182)
- TEXTEX Burnishing Tool (20TEBURNTOOL)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS .142 HSS Chucking Reamer Straight Flute Straight Shank (5474568)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484523)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers