Shop All Stub Drills
Kodiak Cutting Tools
H Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403156
Zoro # G8565395
product price: $27.55
/pk 6, $4.59/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2660 (H)
- Size 0.2660 (H)
- Overall Length 2-11/16
- Number of Flutes 2
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403156
- Zoro # G8565395
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2660 (H) |
Size | 0.2660 (H) |
Overall Length | 2-11/16 |
Drilling Length | 1-1/2 |
Length of Cut | 1-1/2" |
Overall Length In | 2-11/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wood Splitting Maul, 8 lb Head, Fiberglass Handle, 36 in OAL (34529)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- Kodiak Cutting Tools Drill Bits