Shop All Hand Reamers
Kodiak Cutting Tools
G High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489319
Zoro # G8675590
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2610 (G)
- Drill Bit Size 0.2610 (G)
- Drilling Length .2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489319
- Zoro # G8675590
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2610 (G) |
Drill Bit Size | 0.2610 (G) |
Drilling Length | .2485 |
Shank Diameter | 0.2485 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (66550D2B51715)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 38 In L (314S925)
- TITAN Bit Driver Set, 31 pcs. (32972)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- HHIP 3/4 X .962 X .876 X 1-3/8 X 3-1/4 Taper 3/4 Spiral Flute Pipe Reamer (2006-2058)
- Kodiak Cutting Tools Hand Reamers