Shop All Straight Flute Drill Bits
Kodiak Cutting Tools
G Carbide Drill Straight Flute
Mfr # 5440589
Zoro # G8634869
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.2610 (G)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5440589
- Zoro # G8634869
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 0.2610 (G) |
Size | 0.2610 (G) |
Overall Length | 2-1/2 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide straight flute drills are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits 140° Split Point Designed for Drilling Hardened Materials Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-13/16" 8 pt SAE Socket, 8 Points (1927)
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- PROSKIT Precision Screwdriver, (, 3.0x100mm) (SD-081-S7)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- KODIAK CUTTING TOOLS 9/64 Carbide Drill Straight Flute ALTIN Coated (5529194)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute ALTIN Coated (5529997)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- Kodiak Cutting Tools Drill Bits