Shop All Stub Drills
Kodiak Cutting Tools
F Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5535024
Zoro # G8658599
product price: $75.15
/pk 6, $12.53/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2570 (F)
- Size 0.2570 (F)
- Overall Length 2-5/8
- Number of Flutes 2
- Drilling Length 1-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5535024
- Zoro # G8658599
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2570 (F) |
Size | 0.2570 (F) |
Overall Length | 2-5/8 |
Drilling Length | 1-7/16 |
Length of Cut | 1-7/16" |
Overall Length In | 2-5/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS 9-Pc Pneu Replaceable Tip Hammer S (32026)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- DRILL AMERICA 23/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST23/64)
- Kodiak Cutting Tools Stub Drills