Shop All Stub Drills
Kodiak Cutting Tools
F Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403134
Zoro # G8567075
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2570 (F)
- Size 0.2570 (F)
- Overall Length 2-5/8
- Number of Flutes 2
- Drilling Length 1-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403134
- Zoro # G8567075
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2570 (F) |
Size | 0.2570 (F) |
Overall Length | 2-5/8 |
Drilling Length | 1-7/16 |
Length of Cut | 1-7/16" |
Overall Length In | 2-5/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"-17/32" 82 Degree Pilotless Countersink (WELCS-18)
- INSIZE Inside Spring Caliper, 0 to 8.66" Range (7261-200)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV90)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- EAGLE TAPTEK CUTTING TOOLS 13/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-013-I)
- Kodiak Cutting Tools Drill Bits