Shop All Hand Reamers
Kodiak Cutting Tools
D High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489253
Zoro # G8669948
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2460 (D)
- Drill Bit Size 0.2460 (D)
- Drilling Length .2329
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489253
- Zoro # G8669948
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2460 (D) |
Drill Bit Size | 0.2460 (D) |
Drilling Length | .2329 |
Shank Diameter | 0.2329 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- SATA Quick Release 3/8in Drive 72-Tooth Teard (ST12971U)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X40)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- BETA Round Bit Reamer (017160001)
- Kodiak Cutting Tools Reamers