Shop All Hand Reamers
Kodiak Cutting Tools
B High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489231
Zoro # G8674559
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2380 (B)
- Drill Bit Size 0.2380 (B)
- Drilling Length .2329
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489231
- Zoro # G8674559
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2380 (B) |
Drill Bit Size | 0.2380 (B) |
Drilling Length | .2329 |
Shank Diameter | 0.2329 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- QIC TOOLS 3/8in ER 40 Collet (PC40.380)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT785 3/8 Inch Chuck General Duty Drill (CPT785)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497074)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- Kodiak Cutting Tools Reamers