Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
B High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5483929
Zoro # G8600386
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 6
- Size 0.2380 (B)
- Material High Speed Steel
- Drill Bit Size 0.2380 (B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483929
- Zoro # G8600386
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.2380 (B) |
Drill Bit Size | 0.2380 (B) |
Drilling Length | .2329 |
Shank Diameter | 0.2329 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO IBC Fill Port Cap Wrench, 6 (IBCW6)
- WILLIAMS Williams Pin Spanner, Adjustable, 4-1/2 To 6-1/4" (O-474A)
- PROTO Socket Extension Set 1/4", 3/8", 1/2" Dr, 2 in, 5 in, 6 in, 10 in, 12 in L, 6 Pieces, Chrome (J6000-6L)
- PREVOST Osha Compliant Blowgun, High Flow Profile (PRVEBG07OSH)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS 37/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484732)
- KODIAK CUTTING TOOLS #58 HSS Chucking Reamer Straight Flute Straight Shank (5482983)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers