Shop All Hand Reamers
Kodiak Cutting Tools
A High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489198
Zoro # G8674376
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2340 (A)
- Drill Bit Size 0.2340 (A)
- Drilling Length .2265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489198
- Zoro # G8674376
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.2340 (A) |
Drill Bit Size | 0.2340 (A) |
Drilling Length | .2265 |
Shank Diameter | 0.2265 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- WERA Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in (05071116001)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/16 (C10624)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- DRILL AMERICA 3/8" HSS Straight Flute Hand Reamer (DWRRHD3/8)
- Kodiak Cutting Tools Reamers