Shop All Stub Drills
Kodiak Cutting Tools
A Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5404344
Zoro # G8602574
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2340 (A)
- Size 0.2340 (A)
- Overall Length 2-7/16
- Number of Flutes 2
- Drilling Length 1-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404344
- Zoro # G8602574
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2340 (A) |
Size | 0.2340 (A) |
Overall Length | 2-7/16 |
Drilling Length | 1-5/16 |
Length of Cut | 1-5/16" |
Overall Length In | 2-7/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- KRAFT TOOL Magnesium Asphalt Lute Head, 30 (GG830-01)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- DRILL AMERICA #36 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO36)
- Kodiak Cutting Tools Stub Drills